Notice, PLEASE TURN OUT LIGHTS WHEN NOT IN USE, 14 in W x 10 in H, Horizontal Rectangle, 468Z60

  • Mfr # 468Z60

  • Zoro # G5620568


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z60
Zoro #
G5620568
UPC #
00194484077082
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Notice
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend
Please Turn Out Lights When Not In Use
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.