This item is Discontinued.

Condor Notice, PLEASE WIPE YOUR FEET UPON ENTERING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z70 468Z70

This item is Discontinued.

Condor

Notice, PLEASE WIPE YOUR FEET UPON ENTERING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z70 (Discontinued)

Mfr # 468Z70
Zoro # G5633947
UPC # 00194484077129
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Z70
Zoro #
G5633947
UPC #
00194484077129
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
Printed Language
English
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend
Please Wipe Your Feet Upon Entering
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.