Notice, PUT TOOLS BACK IN THEIR PROPER PLACE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z29

  • Mfr # 468Z29

  • Zoro # G5222353


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z29
Zoro #
G5222353
UPC #
00194484041588
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Notice
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Notice
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend
Put Tools Back In Their Proper Place
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.