Notice, PUT TOOLS BACK IN THEIR PROPER PLACE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z34

  • Mfr # 468Z34

  • Zoro # G5634951


product price:  $7.29
/ea

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z34
Zoro #
G5634951
UPC #
00194484076955
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Sign Legend Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Put Tools Back In Their Proper Place
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.