Notice, PUT TOOLS BACK IN THEIR PROPER PLACE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z35

  • Mfr # 468Z35

  • Zoro # G5174412


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z35
Zoro #
G5174412
UPC #
00194484041595
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
Put Tools Back In Their Proper Place
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.