This item is Discontinued.

Condor Notice, SAFE FLOOR LOAD LIMIT NOT TO EXCEED __ LBS. PER SQUARE FT., 10 in x 14 in, Vinyl, 479G83 479G83

Notice, SAFE FLOOR LOAD LIMIT NOT TO EXCEED __ LBS. PER SQUARE FT., 10 in x 14 in, Vinyl, 479G83 (Discontinued)

  • Mfr # 479G83
  • Zoro # G5847079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G83
Zoro #
G5847079
UPC #
00194484230692
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SAFE FLOOR LOAD LIMIT NOT TO EXCEED __ LBS. PER SQUARE FOOT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Notice
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safe Floor Load Limit Not To Exceed __ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.