Notice, SAFETY EQUIPMENT STORED HERE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479G89

  • Mfr # 479G89

  • Zoro # G5839570


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G89
Zoro #
G5839570
UPC #
00194484230753
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Safety Equipment Stored Here
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Metal Detectable
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.