Notice, SAFETY EQUIPMENT STORED HERE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479G87

  • Mfr # 479G87

  • Zoro # G5845137


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G87
Zoro #
G5845137
UPC #
00194484230739
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Notice
ANSI Standards
ANSI Z535
Sign Legend
Safety Equipment Stored Here
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.