Notice, SHIPPING AND RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486Z52

  • Mfr # 486Z52

  • Zoro # G6266263


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Z52
Zoro #
G6266263
UPC #
00194484298142
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Rigid
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Shipping And Receiving
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.