Notice, SHIPPING AND RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486Z54

  • Mfr # 486Z54

  • Zoro # G6307283


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z54
Zoro #
G6307283
UPC #
00194484298166
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Shipping And Receiving
Sign Header
Notice
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.