Notice, SHIPPING AND RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486Z55

  • Mfr # 486Z55

  • Zoro # G6280972


product price:  $13.99
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z55
Zoro #
G6280972
UPC #
00194484298173
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend
Shipping And Receiving
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header
Notice
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.