Notice, SHIPPING AND RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Z57

  • Mfr # 486Z57

  • Zoro # G6283678


product price:  $8.89
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Z57
Zoro #
G6283678
UPC #
00194484298197
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Shipping And Receiving
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Header
Notice
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.