Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 20" W, 14" H, English, Vinyl, White

  • Mfr # 486V99

  • Zoro # G6316331


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Notice
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V99
Zoro #
G6316331
UPC #
00194484294700
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Blank
Sign Legend Text Color
White
Glow In The Dark
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend
White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.