Notice, Spill Clean Up Kit, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470N60

  • Mfr # 470N60

  • Zoro # G5243697


product price:  $17.79
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N60
Zoro #
G5243697
UPC #
00194484047375
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Spill Clean Up Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Text
Header
Notice
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header
Notice
Write on Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Spill Clean Up Kit
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.