Notice, Spill Clean Up Kit, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470N62

  • Mfr # 470N62

  • Zoro # G5165872


product price: $9.79
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N62
Zoro #
G5165872
UPC #
00194484047382
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Spill Clean Up Kit
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Notice
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Mounting Location
Wall
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Legend
Spill Clean Up Kit
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.