Notice, These Doors Must Be Kept Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Y95

  • Mfr # 471Y95

  • Zoro # G5606583


product price:  $22.89
/ea

Key Features

Legend
These Doors Must Be Kept Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471Y95
Zoro #
G5606583
UPC #
00194484105549
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
These Doors Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header
Notice
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Sign Legend
These Doors Must Be Kept Closed
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.