Notice, These Doors Must Be Kept Closed, 14 in W x 10 in H, , Polyethylene, 471Y97

  • Mfr # 471Y97

  • Zoro # G5608823


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
These Doors Must Be Kept Closed
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y97
Zoro #
G5608823
UPC #
00194484105556
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
These Doors Must Be Kept Closed
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Header Background Color
Blue
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
These Doors Must Be Kept Closed
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.