Shop CONDOR

Notice, This Door To Remain Unlocked During Business Hours, 14 in W x 10 in H, Polyethylene, 471Z04

  • Mfr # 471Z04
  • Zoro # G5229100

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Z04
Zoro #
G5229100
UPC #
00194484017682
Country of Origin
United States
Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Header
Notice
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend
This Door To Remain Unlocked During Business Hours
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.