Shop CONDOR

Notice, This Door To Remain Unlocked During Business Hours, 14 in W x 10 in H, Vinyl, 471Z06

  • Mfr # 471Z06

  • Zoro # G5094140


product price:  $8.89
/ea

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471Z06
Zoro #
G5094140
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Write on Surface
No
Sign Legend
This Door To Remain Unlocked During Business Hours
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Chemical Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.