Notice, THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS, 14 in W x 10 in H, Vinyl, 479M74

  • Mfr # 479M74

  • Zoro # G5873338


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M74
Zoro #
G5873338
UPC #
00194484235079
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Style
Text
Sign Legend
This Elevator Is For Freight Only Not For Passengers
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Background Color
White
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.