Notice, This Water Is Safe To Drink, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470J59

  • Mfr # 470J59

  • Zoro # G5573169


product price:  $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J59
Zoro #
G5573169
UPC #
00194484094409
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Legend Style
Symbol and Text
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Legend Pictogram ID
PHSK-46
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
Legend Pictogram Description
Water
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend
This Water Is Safe To Drink
ANSI Standards
ANSI Z535
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Notice
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.