Notice, This Water Is Safe To Drink, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470J62

  • Mfr # 470J62

  • Zoro # G5647822


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J62
Zoro #
G5647822
UPC #
00194484094430
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Water Is Safe To Drink
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Sign Legend
This Water Is Safe To Drink
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.