Notice, This Water Is Safe To Drink, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470J64

  • Mfr # 470J64

  • Zoro # G5625818


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J64
Zoro #
G5625818
UPC #
00194484094447
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Water Is Safe To Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
OSHA Compliant
Yes
Header
Notice
Sign Background Color
White
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
No
Sign Header
Notice
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend
This Water Is Safe To Drink
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.