Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Tornado Shelter, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 465T46

  • Mfr # 465T46

  • Zoro # G5593852


product price: $9.79
/ea

Key Features

Legend
Notice Tornado Shelter
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T46
Zoro #
G5593852
UPC #
00194484056179
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Tornado Shelter
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.