Notice Tornado Shelter, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 465T45

  • Mfr # 465T45

  • Zoro # G5613358


product price:  $22.89
/ea

Key Features

Legend
Notice Tornado Shelter
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T45
Zoro #
G5613358
UPC #
00194484056162
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Notice
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend
Tornado Shelter
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.