Notice Tornado Shelter, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 465T51

  • Mfr # 465T51

  • Zoro # G5624110


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Notice Tornado Shelter
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T51
Zoro #
G5624110
UPC #
00194484056223
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Tornado Shelter
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Notice
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.