Notice Tornado Shelter, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 465T48

  • Mfr # 465T48

  • Zoro # G5636379


product price:  $2.29
/ea

Key Features

Legend
Notice Tornado Shelter
Sign Material
Vinyl
Height
3 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T48
Zoro #
G5636379
UPC #
00194484056193
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Tornado Shelter
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.