Notice Tornado Shelter, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 465T49

  • Mfr # 465T49

  • Zoro # G5646133


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
Notice Tornado Shelter
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T49
Zoro #
G5646133
UPC #
00194484056209
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend
Tornado Shelter
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Mirror Print
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.