Shop CONDOR

Notice, Use Of Cell Phones In This Area Prohibited, 10 in W x 7 in H, Vertical Rectangle, 451P60

  • Mfr # 451P60
  • Zoro # G5856258

product price: 
$
9.79
/ea

Key Features

Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P60
Zoro #
G5856258
UPC #
00194484152888
Country of Origin
United States
Item
Safety Sign Cell Phone
Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Plastic
Legend Color
Black
Sign Background Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
White
Subject Matter
Phone Usage
Printed Language
English
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Language
English
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Cellphone
Chemical Resistant
Yes
Sign Legend
Use Of Cell Phones In This Area Prohibited
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header
Notice
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-149
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.