Notice, Use Of Cell Phones In This Area Prohibited, 14 in W x 10 in H, Horizontal Rectangle, 451P59

  • Mfr # 451P59

  • Zoro # G5904031


product price:  $23.99
/ea

Key Features

Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451P59
Zoro #
G5904031
UPC #
00194484259044
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Legend Color
Black
Material
Aluminum
Language
English
Background Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Use Of Cell Phones In This Area Prohibited
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-149
Sign Legend Background Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Legend Pictogram Description
Cellphone
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.