Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 10 in H x 7 in W, Aluminum, 485P20

  • Mfr # 485P20

  • Zoro # G6250443


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P20
Zoro #
G6250443
UPC #
00194484279622
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Printed Language
English, Spanish
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar
Write on Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.