Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 10 in H x 7 in W, Vinyl, 485P18

  • Mfr # 485P18

  • Zoro # G6312061


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P18
Zoro #
G6312061
UPC #
00194484279608
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Printed Language
English, Spanish
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Header
Notice/Aviso
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Background Color
Blue
Chemical Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.