Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 10 in H x 7 in W, Vinyl, 485P24

  • Mfr # 485P24

  • Zoro # G6306373


product price:  $3.89
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P24
Zoro #
G6306373
UPC #
00194484279660
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header
Notice
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar
Sign Header Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.