Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 14 in H x 10 in W, Aluminum, 485P21

  • Mfr # 485P21

  • Zoro # G6265782


product price:  $22.49
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P21
Zoro #
G6265782
UPC #
00194484279639
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Rigid
Sign Legend Background Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header
Notice/Aviso
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.