Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 14 in W x 10 in H, 485P08

  • Mfr # 485P08

  • Zoro # G6316727


product price:  $23.99
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P08
Zoro #
G6316727
UPC #
00194484279509
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English, Spanish
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Sign Legend
Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar
Legend Pictogram ID
PHSK-19
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Legend Pictogram Description
Wash Hands
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.