This item is Discontinued.

Condor Notice, WASH YOUR HANDS BEFORE LEAVING THIS ROOM, 14 in W x 10 in H, Aluminum, 485N57 485N57

This item is Discontinued.

Condor

Notice, WASH YOUR HANDS BEFORE LEAVING THIS ROOM, 14 in W x 10 in H, Aluminum, 485N57 (Discontinued)

Mfr # 485N57
Zoro # G6275372
UPC # 00194484279028
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N57
Zoro #
G6275372
UPC #
00194484279028
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Wash Your Hands Before Leaving This Room
Average Outdoor Durability
5 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Notice
Material Properties
Rigid
Sign Header Style
Text
Write on Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.