This item is Discontinued.

Condor Notice, WASH YOUR HANDS BEFORE LEAVING THIS ROOM, 14 in W x 10 in H, Vinyl, 485N62 485N62

This item is Discontinued.

Condor

Notice, WASH YOUR HANDS BEFORE LEAVING THIS ROOM, 14 in W x 10 in H, Vinyl, 485N62 (Discontinued)

Mfr # 485N62
Zoro # G6264400
UPC # 00194484279073
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N62
Zoro #
G6264400
UPC #
00194484279073
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Anti-Slip Surface
No
Sign Header Background Color
Blue
Write on Surface
No
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header
Notice
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
Wash Your Hands Before Leaving This Room
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.