Notice, WATER SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469J72

  • Mfr # 469J72

  • Zoro # G5647980


product price:  $16.99
/ea

Key Features

Legend
WATER SHUT OFF
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J72
Zoro #
G5647980
UPC #
00194484081775
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
WATER SHUT OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
Header
Notice
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Mounting Pattern
4 Corner
Sign Header Style
Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Water Shut Off
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.