Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, WATER SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469J75

  • Mfr # 469J75

  • Zoro # G5583267


product price: $13.99
/ea

Key Features

Legend
WATER SHUT OFF
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J75
Zoro #
G5583267
UPC #
00194484081805
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
WATER SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
Notice
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Water Shut Off
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Notice
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.