Notice, WE ARE DOING ASBESTOS WE CAN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486R46

  • Mfr # 486R46

  • Zoro # G6246849


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WE ARE DOING ASBESTOS WE CAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R46
Zoro #
G6246849
UPC #
00194484291235
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WE ARE DOING ASBESTOS WE CAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Header
Notice
ANSI Compliant
No
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header
Notice
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Legend
We Are Doing Asbestos We Can
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Doing Asbestos We Can, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.