Shop CONDOR

Notice/Aviso, No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, 10 in x 14 in, 468K43

  • Mfr # 468K43
  • Zoro # G5641750

product price: 
$
21.49
/ea

Key Features

Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K43
Zoro #
G5641750
UPC #
00194484069605
Country of Origin
United States
Item
Safety Sign
Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
Notice/Aviso
Printed Language
English, Spanish
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header
Notice/Aviso
Sign Header Background Color
Blue
Chemical Resistant
Yes
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.