Shop CONDOR

Notice/Aviso, No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, 10 in x 14 in, 468K47

  • Mfr # 468K47
  • Zoro # G5064713

product price: 
$
10.79
/ea

Key Features

Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K47
Zoro #
G5064713
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice/Aviso
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English, Spanish
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Background Color
Blue
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Notice/Aviso
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.