Notice/Aviso, Non-Potable Water/Agua No Potable, 10 in W x 14 in H, Vertical Rectangle, 470K15

  • Mfr # 470K15

  • Zoro # G5219860


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470K15
Zoro #
G5219860
UPC #
00194484045982
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice/Aviso
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water/Agua No Potable
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Notice/Aviso
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water/Agua No Potable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.