Notice/Aviso, Non-Potable Water/Agua No Potable, 7 in W x 10 in H, Horizontal Rectangle, 470K14

  • Mfr # 470K14

  • Zoro # G5200312


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K14
Zoro #
G5200312
UPC #
00194484045975
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice/Aviso
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Non-Potable Water/Agua No Potable
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
Notice/Aviso
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water/Agua No Potable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.