Notice/Aviso, Non-Potable Water/Agua No Potable, 7 in W x 10 in H, Rectangle, Vinyl, 470K16

  • Mfr # 470K16

  • Zoro # G5774120


product price:  $3.89
/ea

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470K16
Zoro #
G5774120
UPC #
00194484162313
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice/Aviso
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
No
Mirror Print
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Header
Notice/Aviso
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Legend
Non-Potable Water/Agua No Potable
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water/Agua No Potable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.