Zoro Homepage

OFFICE, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H04

  • Mfr # 486H04

  • Zoro # G6314679


product price: $23.69
/ea

Key Features

Legend
OFFICE
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H04
Zoro #
G6314679
UPC #
00194484288990
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Office, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.