OUT OF ORDER, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479M10

  • Mfr # 479M10

  • Zoro # G5593353


product price:  $6.49
/ea

Key Features

Legend
OUT OF ORDER
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M10
Zoro #
G5593353
UPC #
00194484144616
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OUT OF ORDER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Header
No Header
Sign Legend
Out Of Order
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Order, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.