Shop CONDOR

OUT OF SERVICE FOR REPAIRS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479L98

  • Mfr # 479L98
  • Zoro # G5871299

product price: 
$
17.79
/ea

Key Features

Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479L98
Zoro #
G5871299
UPC #
00194484234386
Country of Origin
United States
Item
Safety Sign
Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Legend Style
Text
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Format
Other Format
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Out Of Service For Repairs
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.