OUT OF SERVICE FOR REPAIRS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479M01

  • Mfr # 479M01

  • Zoro # G5838581


product price:  $9.79
/ea

Key Features

Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M01
Zoro #
G5838581
UPC #
00194484234409
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
No Header
Metal Detectable
No
State Specific Sign
No
Material Properties
Rigid
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend
Out Of Service For Repairs
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.