Shop CONDOR

OUT OF SERVICE FOR REPAIRS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479M03

  • Mfr # 479M03
  • Zoro # G5866362

product price: 
$
7.29
/ea

Key Features

Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479M03
Zoro #
G5866362
UPC #
00194484234423
Country of Origin
United States
Item
Safety Sign
Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Legend
Out Of Service For Repairs
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Material Properties
Flexible
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.